- Adjustable Cable Lockout Accessory Type
- 5/32 in Cable Diameter
- 6 ft Cable Length
- Thermoplastic Material
features
- Patented 5/32" (4 mm) diameter x 6 ft (1.83 m) pull tight cable adjusts for a secure fit every time
- Integrated safety hasp and cable is ideal for multiple circuit breaker panel and side-by-side gate valve lockouts
- Tough, flexible multi-stranded steel cable is insulated with a clear plastic coating (PVC-free®)
- Feed the cable end through the points to be locked out, then back through the lockout body
- Cinch it tight to remove any slack with the patented locking feature
- Tough, lightweight thermoplastic body withstands chemicals
- Includes high visibility, reusable, write-on safety labels (English, French and Spanish)
- Identify the responsible person, then erase for the next job
- Replaces 8611 adjustable cable lockout
| Accessory Type | Adjustable Cable Lockout |
| Cable Material | Steel |
| Body Width | 8 in |
| Lock Type | Adjustable Cable Lockout |
| Cable Length | 6 ft |
| Shackle Size | 5/16 in |
| Color | Red |
| Material | Thermoplastic |
| Weight | 0.38 LB |
-
Prop 65


