- Adjustable Cable Lockout Accessory Type
- 5/32 in Cable Diameter
- 3 ft Cable Length
- Thermoplastic Material
| Cable Length | 3 ft |
| Accessory Type | Adjustable Cable Lockout |
| Material | Thermoplastic |
| Cable Material | Steel |
| Weight | 0.3 LB |
| Cable Length | 3 ft |
| Accessory Type | Adjustable Cable Lockout |
| Material | Thermoplastic |
| Cable Material | Steel |
| Weight | 0.3 LB |