- Adjustable Cable Lockout Accessory Type
- 5/32 in Cable Diameter
- 6 ft Cable Length
- Thermoplastic Material
| Cable Material | Steel |
| Accessory Type | Adjustable Cable Lockout |
| Material | Thermoplastic |
| Cable Length | 6 ft |
| Weight | 0.0 LB |
-
Prop 65
| Cable Material | Steel |
| Accessory Type | Adjustable Cable Lockout |
| Material | Thermoplastic |
| Cable Length | 6 ft |
| Weight | 0.0 LB |
Prop 65