- 1/8 in Cable Diameter
- 9 ft Cable Length
- Nylon Core Cable Material
- Thermoplastic Material
features
- Cable lockout with adjustable steel or nylon cable
- Patented 1/8" (3.3 mm) diameter x 9' (2.74 m) cable features a plastic coating (nylon - yellow, steel - red) for added durability and visibility
- Cable reel acts as cable management system to allow for easier application and protected storage of the cable
- Tough, lightweight thermoplastic body withstands chemicals
- Ergonomic design eases operation when wearing gloves
- Contoured design provides ability to stack, transport and store multiple devices
- Suitable for lockout in electrical environments
- Includes high visibility, write on safety labels in English, Spanish and French for easy identification
- Additional language labels available separately
- Replacement cables PKGP52709 (steel cable) and PKGP52711 (nylon cable) available separately
- can use either cable type in same device
| Cable Length | 9 ft |
| Cable Material | Nylon Core |
| Color | Yellow |
| Material | Steel, Thermoplastic |
| Diameter | 1/8 in |
| Accessory Type | Retractable Cable Lockout |
| Weight | 0.566 LB |
| EAN or UPC | 71649299650 |
-
Prop 65


