- Oil Rubbed Bronze Finish
- Lever Handle Type
- Keyed Different Combination/Keying
- Entry Door Function
| Backset | 2 3/4 in |
| Function | Entry Door |
| Handle Type | Lever |
| Finish | Oil Rubbed Bronze |
| Strike | 4.875 in |
| Standard | Meets ANSI/BHMA A156.2 UL Listing Grade 2 |
| Trim Diameter | 3.25 in |
| Construction | Heavy-Duty |
| Location Type | Commercial |
| Combination/Keying | Keyed Different |
| Weight | 0.0 LB |

