- Classroom Door Lockset
- Key Required to Lock and Unlock
- Lever
- 1 3/8" Min, 1 3/4" Max Door Thickness
features
- High quality, commercial-grade door hardware provides cost effective, dependable replacement for any brand of commercial door hardware
- Comes standard with six-pin cylinder compatible with Schlage C keys
- Cylindrical lock housing
compliances
- 0
options
- D02 Harloc® SE-1 (composite)
- D12 Kwikset (composite)
- D08 Lockwood®
- D02 Lori® L200
- D80 Lori® Locksmith 80
- D90 Loricentric® 90
- D11 Russwin® 981/852
- D10 Arrow® K5, K6, L6A
- D01 Corbin® 59A1-A2
- D29 Corbin® 60
- D07 Corbin®/Russwin® L4
- D32 Dexter®/Master® 67 (composite)
- Can be ordered keyed to 24 different keyways:
| No. of Keys | 2 |
| Finish | Chrome, Satin Finish |
| Width | 6 in |
| Handle Type | Lever |
| Fire Rating | 3 h |
| Function | Classroom Door |
| Stike Height x Width | 2 3/4 in x 1 1/8 in |
| Lock Type | Key Required to Lock and Unlock |
| Door Thickness [Min] | 1 3/8 in |
| Length | 7 1/2 in |
| Door Thickness [Max] | 1 3/4 in |
| Depth | 3 in |
| Weight | 0.0 LB |

