- Bright Brass Finish
- Tulip Knob Handle Type
- Keyed Different Combination/Keying
- Passage Door Function
| Combination/Keying | Keyed Different |
| Latch Face | 6-Way |
| Backset | 2 3/8 or 2 3/4 in |
| Standard | ANSI Grade 3 |
| Finish | Bright Brass |
| Location Type | Residential |
| Function | Passage Door |
| Handle Type | Tulip Knob |
| Weight | 0.5 LB |

