Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Apex440-TX-06X

440-TX-06X

PENDING RECODE TO APEX_440-TX-06X, MTRL - 106572656
Item #111266354
  • 1/4 in Hex Size
Apex440-TX-06X
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Hex Size
Drive Type Torx
Length 1 in
Hex Size 1/4 in
Weight 0.0 LB
EAN or UPC 697099274490
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison