- Size C150 Worm-Helical Right Angle Reducer
- 40:1 Ratio
- Coupled Input
- Shaft Mount Twin Taper Bushed
| Output RPM @ 1750 rpm Input | 43.15 rpm |
| Washdown Duty | No |
| Input Configuration | C-Face Coupled |
| Box Width | 6.04 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.87 in x 2.48 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.14 in |
| Output (Shaft or Bore) Size | N/A |
| Bolt Centers w/ Std. Base Kit (in) | 7 in x 5 in |
| Output Configuration | Hollow Output |
| Box Length | 8.29 in |
| Frame | 140TC |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.54 in |
| Unit Size | C150 |
| Output (Shaft or Bore) Size (text) | 1 in - 1 3/16 in |
| Ratio | 40:1 |
| Input (Shaft or Bore) Size | 7/8 in |
| Box Height | 6.2 in |
| Weight | 65.0 LB |
| EAN or UPC | 887726151762 |

