- Size C200 Worm-Helical Right Angle Reducer
- 30:1 Ratio
- Coupled Input
- Double Output Shaft
| Box Length | 9.76 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.84 in x 3.15 in |
| Ratio | 30:1 |
| Frame | 140TC |
| Washdown Duty | No |
| Output RPM @ 1750 rpm Input | 57.53 rpm |
| Box Width | 6.84 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.92 in |
| Bolt Centers w/ Std. Base Kit (in) | 9 in x 6.5 in |
| Box Height | 7.26 in |
| Input Configuration | C-Face Coupled |
| Unit Size | C200 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Output Configuration | Both |
| Input (Shaft or Bore) Size | 7/8 in |
| Weight | 100.0 LB |
| EAN or UPC | 887726149301 |

