- Size 4
- Class 2
- Double Reduction
- 10 HP
- 4.13:1 Ratio
| Unit Size | 4 |
| Frame | 210TY |
| Box Width | 8 1/4 in |
| Service Class | Class 2 |
| Box Height | 10.82 in |
| Base to Shaft Center Height w/Std. Base Kit | 6.17 in |
| Output Configuration | Inline Shaft |
| Bolt Centers w/ Std. Base Kit (in) | 7.88 x 7 |
| Ratio | 4.13:1 |
| Motor HP | 10 hp |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Output RPM @ 1750 rpm Input | 420 rpm |
| Reduction Type | Double Reduction |
| Box Length | 9 in |
| Weight | 260.0 LB |
| EAN or UPC | 887726166162 |

