- Size SM16A Parallel Reducer
- 2.25:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
- 3/4" Parallel Shaft Output
| Box Height | 7 7/8 in |
| Frame | 56C |
| Unit Size | SM16A |
| Box Length | 5 1/16 in |
| Ratio | 2.25:1 |
| Box Width | 7 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 4 x 6 |
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 778 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Configuration | Parallel Shaft Output |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in |
| Weight | 35.0 LB |
| EAN or UPC | 887726197289 |

