- Size 7 Parallel Reducer
- 1 7/8" C-Face Quilled Input
- 2 1/4" Parallel Shaft Output
- 4.13:1 Ratio
- 280TC Frame
| Input Configuration | C-Face Quilled |
| Input (Shaft or Bore) Size | 1 7/8 in |
| Frame | 280TC |
| Output Configuration | Parallel Shaft Output |
| Box Length | 12 1/2 in |
| Bolt Centers w/ Std. Base Kit (in) | 10 1/8 x 15 9/16 |
| Output RPM @ 1750 rpm Input | 430 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 6 5/8 in |
| Ratio | 4.13:1 |
| Unit Size | 7 |
| Box Width | 18 1/4 in |
| Box Height | 20 1/16 in |
| Output (Shaft or Bore) Size | 2 1/4 in |
| Weight | 358.0 LB |
| EAN or UPC | 887726182056 |

