- Size CM12
- 192:1 Ratio
- 56C Frame
- Coupled C-Face Reducer w/Left Output Configuration
| Bolt Centers w/ Vertical "J" Base Kit (in) | N/A |
| Base to Shaft Center Height w/Vert. "J" Base Kit | N/A |
| Bolt Centers w/ Std. Base Kit (in) | 7 in x 5 in |
| Ratio | 192:1 |
| Frame | 56C |
| Washdown Duty | No |
| Input Configuration | C-Face Coupled |
| Output Configuration | Left |
| Box Length | 8 in |
| Unit Size | CM12 |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Height | 7 23/64 in |
| Base to Shaft Center Height w/Std. Base Kit | 4 in |
| Box Width | 6 in |
| Output RPM @ 1750 rpm Input | 9 rpm |
| Output (Shaft or Bore) Size | 7/8 in |
| Weight | 41.0 LB |
| EAN or UPC | 887726129990 |

