- 12" Outside Diameter
- 4430V Belt Size
- 1 5/8" Bore
- One Side Movable
- Maximum Ratio .084
features
- No-lube design
- Collet collar mounting
- Self-contained spring cartridge
| Driver Style | N/A |
| Pitch Diameter [Max] | 11.75 in |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven |
| Maximum Ratio | .084 |
| Belt Size | 4430V |
| HP @ 1,750 rpm | 15 |
| Side Moveable | One |
| Outside Dia. | 12 in |
| Origin | Adjustable Center Spring Loaded |
| Driven Series | N/A |
| Type | Senior |
| Belt Match | 1 |
| Finished Bore | 1 5/8 in |
| Pitch Diameter [Min] | 5.88 in |
| Overall Length | 11.31 in |
| Weight | 42.53 LB |
| EAN or UPC | 887726121581 |

