- 8.96" Outside Diameter
- 2926V Belt Size
- 1 1/8" Bore
- One Side Movable
- Maximum Ratio 2.5:1
features
- No-lube design
- Collet collar mounting
- Self-contained spring cartridge
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven, Fixed Center - Driven Only |
| Driver Style | CP9205 |
| Pitch Diameter [Max] | 8.71 in |
| Pitch Diameter [Min] | 2.9 in |
| Type | Senior |
| Outside Dia. | 8.96 in |
| Finished Bore | 1 1/8 in |
| Overall Length | 7.75 in |
| Maximum Ratio | 2.5:1 |
| Side Moveable | One |
| Origin | Adjustable Center Spring Loaded |
| Belt Match | 1 |
| Driven Series | N/A |
| HP @ 1,750 rpm | 5 |
| Belt Size | 2926V |
| Weight | 20.0 LB |
| EAN or UPC | 887726195278 |

