- Size 5
- Class 1
- Triple Reduction
- 2 HP
- 129.7:1 Ratio
| Output (Shaft or Bore) Size | 2 in |
| Service Class | Class 1 |
| Output Configuration | Inline Shaft |
| Output RPM @ 1750 rpm Input | 13.5 rpm |
| Box Length | 10.31 in |
| Ratio | 129.7:1 |
| Motor HP | 2 hp |
| Box Height | 12.29 in |
| Box Width | 12 1/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 9.08 x 10.76 |
| Frame | FC145P |
| Reduction Type | Triple Reduction |
| Base to Shaft Center Height w/Std. Base Kit | 7.74 in |
| Unit Size | 5 |
| Weight | 220.0 LB |
| EAN or UPC | 887726163376 |

