- Size 3
- Class 1
- Double Reduction
- 2 HP
- 20.9:1 Ratio
| Unit Size | 3 |
| Bolt Centers w/ Std. Base Kit (in) | 7 x 7.12 |
| Ratio | 20.9:1 |
| Output Configuration | Inline Shaft |
| Base to Shaft Center Height w/Std. Base Kit | 5.37 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Box Width | 8 in |
| Motor HP | 2 hp |
| Reduction Type | Double Reduction |
| Box Length | 8 1/4 in |
| Output RPM @ 1750 rpm Input | 84 rpm |
| Box Height | 8 3/4 in |
| Service Class | Class 1 |
| Frame | FC145P |
| Weight | 100.0 LB |
| EAN or UPC | 887726163451 |

