- 3.38" Outside Diameter
- A or B Belt Size
- 3/4" Bore
- One Side Movable
- Maximum Ratio 1.75:1
features
- Easily lubricated
- Closed groove lube system with grease reserve
- Fast, simple setscrew mounting
| HP @ 1,750 rpm | 0.33 |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven |
| Overall Length | 3.69 in |
| Belt Match | 1 |
| Outside Dia. | 3.38 in |
| Pitch Diameter [Min] | 1.94 in |
| Side Moveable | One |
| Maximum Ratio | 1.75:1 |
| Origin | Adjustable Center Spring Loaded |
| Pitch Diameter [Max] | 3.38 in |
| Finished Bore | 3/4 in |
| Driven Series | N/A |
| Driver Style | N/A |
| Belt Size | A, B |
| Type | Junior |
| Weight | 2.48 LB |
| EAN or UPC | 887726121390 |

