- 6.16" Outside Diameter
- A or B Belt Size
- 5/8" Bore
- One Side Movable
- Maximum Ratio 2.75:1
features
- Easily lubricated
- Closed groove lube system with grease reserve
- Fast, simple setscrew mounting
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven |
| Outside Dia. | 6.16 in |
| Side Moveable | One |
| HP @ 1,750 rpm | 0.75 |
| Type | Junior |
| Driver Style | N/A |
| Belt Match | 1 |
| Finished Bore | 5/8 in |
| Pitch Diameter [Max] | 5.75 in |
| Origin | Adjustable Center Spring Loaded |
| Belt Size | A, B |
| Overall Length | 5.87 in |
| Pitch Diameter [Min] | 2.09 in |
| Maximum Ratio | 2.75:1 |
| Driven Series | N/A |
| Weight | 7.05 LB |
| EAN or UPC | 887726121499 |

