- 7.16" Outside Diameter
- A or B Belt Size
- 7/8" Bore
- One Side Movable
- Maximum Ratio 2.5:1
features
- Easily lubricated
- Closed groove lube system with grease reserve
- Fast, simple setscrew mounting
| Pitch Diameter [Min] | 2.65 in |
| Belt Size | A, B |
| Belt Match | 1 |
| Origin | Adjustable Center Spring Loaded |
| Overall Length | 6.88 in |
| Finished Bore | 7/8 in |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven |
| Driven Series | N/A |
| Outside Dia. | 7.16 in |
| Maximum Ratio | 2.5:1 |
| HP @ 1,750 rpm | 1 |
| Side Moveable | One |
| Driver Style | N/A |
| Pitch Diameter [Max] | 6.63 in |
| Type | Junior |
| Weight | 13.14 LB |
| EAN or UPC | 887726121536 |

