- 7.66" Outside Diameter
- A or B Belt Size
- 7/8" Bore
- One Side Movable
- Maximum Ratio 2.5:1
features
- Easily lubricated
- Closed groove lube system with grease reserve
- Fast, simple setscrew mounting
| Pitch Diameter [Max] | 7.13 in |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven |
| Belt Match | 1 |
| Driver Style | N/A |
| Finished Bore | 7/8 in |
| Overall Length | 7.09 in |
| HP @ 1,750 rpm | 1.5 |
| Maximum Ratio | 2.5:1 |
| Belt Size | A, B |
| Outside Dia. | 7.66 in |
| Pitch Diameter [Min] | 2.85 in |
| Driven Series | N/A |
| Type | Junior |
| Side Moveable | One |
| Origin | Adjustable Center Spring Loaded |
| Weight | 13.55 LB |
| EAN or UPC | 887726121567 |

