- 5.44" Outside Diameter
- 1422V Belt Size
- 3/4" Bore
- One Side Movable
- Maximum Ratio 2.5:1
features
- No-lube design
- Collet collar mounting
- Self-contained spring cartridge
| HP @ 1,750 rpm | 0.75 |
| Overall Length | 5.12 in |
| Pitch Diameter [Min] | 1.73 in |
| Finished Bore | 3/4 in |
| Belt Size | 1422V |
| Type | Senior |
| Driven Series | N/A |
| Belt Match | 1 |
| Pitch Diameter [Max] | 5.19 in |
| Driver Style | CP5675 |
| Side Moveable | One |
| Outside Dia. | 5.44 in |
| Maximum Ratio | 2.5:1 |
| Origin | Adjustable Center Spring Loaded |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven, Fixed Center - Driven Only |
| Weight | 4.92 LB |
| EAN or UPC | 887726195148 |

