- 7.01" Outside Diameter
- 1922V Belt Size
- 5/8" Bore
- One Side Movable
- Maximum Ratio 2.5:1
features
- Easily lubricated
- Closed groove lube system with grease reserve
- Fast, simple setscrew mounting
| Pitch Diameter [Max] | 7.01 in |
| Belt Match | 1 |
| Maximum Ratio | 2.5:1 |
| Belt Size | 1922V |
| Driven Series | N/A |
| Origin | Adjustable Center Spring Loaded |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven, Fixed Center - Driven Only |
| HP @ 1,750 rpm | 2 |
| Finished Bore | 5/8 in |
| Pitch Diameter [Min] | 2.25 in |
| Overall Length | 6.04 in |
| Side Moveable | One |
| Type | Junior |
| Driver Style | CP7202 |
| Outside Dia. | 7.01 in |
| Weight | 10.41 LB |
| EAN or UPC | 887726194790 |

