- 11.09" Outside Diameter
- 4430V Belt Size
- 1 1/4" Bore
- One Side Movable
- Maximum Ratio .126
features
- No-lube design
- Collet collar mounting
- Self-contained spring cartridge
| Belt Size | 4430V |
| Side Moveable | One |
| Belt Match | 1 |
| Driver Style | N/A |
| Driven Series | N/A |
| HP @ 1,750 rpm | 7.5 |
| Pitch Diameter [Max] | 10.84 in |
| Outside Dia. | 11.09 in |
| Origin | Adjustable Center Spring Loaded |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven |
| Overall Length | 10.08 in |
| Maximum Ratio | .126 |
| Pitch Diameter [Min] | 3.61 in |
| Finished Bore | 1 1/4 in |
| Type | Senior |
| Weight | 38.28 LB |
| EAN or UPC | 887726194776 |

