- 5.44" Outside Diameter
- 1422V Belt Size
- 3/4" Bore
- One Side Movable
- Maximum Ratio 2.5:1
description
- Adjustable motor base not required.
features
- Manual speed control
| Driver Style | N/A |
| Belt Size | 1422V |
| Finished Bore | 3/4 in |
| Pitch Diameter [Max] | 5.19 in |
| Maximum Ratio | 2.5:1 |
| Driven Series | 5675 |
| Pitch Diameter [Min] | 1.73 in |
| Belt Match | 1 |
| Overall Length | 5.12 in |
| Origin | Fixed Center Spring Loaded Driver |
| HP @ 1,750 rpm | 0.75 |
| Side Moveable | One |
| Outside Dia. | 5.44 in |
| Drive Type | Fixed Center - Driver Only |
| Type | Compound, Driver |
| Weight | 8.27 LB |
| EAN or UPC | 887726199351 |

