- 7.01" Outside Diameter
- 1922V Belt Size
- 1" Bore
- One Side Movable
- Maximum Ratio 2.5:1
description
- Adjustable motor base not required.
features
- Manual speed control
| Driver Style | N/A |
| HP @ 1,750 rpm | 2 |
| Type | Compound, Driver |
| Maximum Ratio | 2.5:1 |
| Side Moveable | One |
| Pitch Diameter [Max] | 7.01 in |
| Driven Series | 7202 |
| Drive Type | Fixed Center - Driver Only |
| Pitch Diameter [Min] | 2.25 in |
| Belt Match | 1 |
| Overall Length | 6.04 in |
| Finished Bore | 1 in |
| Belt Size | 1922V |
| Outside Dia. | 7.01 in |
| Origin | Fixed Center Spring Loaded Driver |
| Weight | 11.19 LB |
| EAN or UPC | 887726199290 |

