- 8.96" Outside Diameter
- 2926V Belt Size
- 7/8" Bore
- One Side Movable
- Maximum Ratio 2.5:1
description
- Adjustable motor base not required.
features
- Manual speed control
| Belt Match | 1 |
| Drive Type | Fixed Center - Driver Only |
| Outside Dia. | 8.96 in |
| Maximum Ratio | 2.5:1 |
| Overall Length | 7.75 in |
| HP @ 1,750 rpm | 5 |
| Pitch Diameter [Max] | 8.71 in |
| Driven Series | 9205 |
| Side Moveable | One |
| Driver Style | N/A |
| Finished Bore | 7/8 in |
| Belt Size | 2926V |
| Type | Compound, Driver |
| Pitch Diameter [Min] | 2.9 in |
| Origin | Fixed Center Spring Loaded Driver |
| Weight | 19.67 LB |
| EAN or UPC | 887726199320 |

