- 4 3/4" Outside Diameter
- A or B Belt Size
- 1/2" Bore
- One Side Movable
- Maximum Ratio 2.25:1
features
- Easily lubricated
- Closed groove lube system with grease reserve
- Fast, simple setscrew mounting
| Driver Style | N/A |
| Pitch Diameter [Min] | 2.11 in |
| Maximum Ratio | 2.25:1 |
| Driven Series | N/A |
| Origin | Adjustable Center Spring Loaded |
| Side Moveable | One |
| Pitch Diameter [Max] | 4.75 in |
| Finished Bore | 1/2 in |
| Belt Size | A, B |
| Outside Dia. | 4.75 in |
| HP @ 1,750 rpm | 0.5 |
| Overall Length | 4.97 in |
| Belt Match | 1 |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven |
| Type | Junior |
| Weight | 5.08 LB |
| EAN or UPC | 887726121406 |

