- Size CM40
- 25:1 Ratio
- 210TC Frame
- Coupled C-Face Reducer w/Left Output Configuration
| Input Configuration | C-Face Coupled |
| Box Width | 15 in |
| Output Configuration | Left |
| Box Length | 20 7/8 in |
| Frame | 210TC |
| Base to Shaft Center Height w/Vert. "J" Base Kit | N/A |
| Bolt Centers w/ Std. Base Kit (in) | 18.5 in x 12.5 in |
| Unit Size | CM40 |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 11 1/2 in |
| Output (Shaft or Bore) Size | 2 5/8 in |
| Box Height | 16 9/32 in |
| Ratio | 25:1 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | N/A |
| Washdown Duty | No |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Weight | 540.0 LB |
| EAN or UPC | 887726174631 |

