- Size CM12
- 240:1 Ratio
- 140TC Frame
- Coupled C-Face Reducer w/Left Output Configuration
| Input Configuration | C-Face Coupled |
| Input (Shaft or Bore) Size | 7/8 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | N/A |
| Box Length | 8 in |
| Output RPM @ 1750 rpm Input | 7 rpm |
| Box Height | 7 23/64 in |
| Unit Size | CM12 |
| Output Configuration | Left |
| Box Width | 6 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | N/A |
| Washdown Duty | No |
| Bolt Centers w/ Std. Base Kit (in) | 7 in x 5 in |
| Frame | 140TC |
| Base to Shaft Center Height w/Std. Base Kit | 4 in |
| Ratio | 240:1 |
| Output (Shaft or Bore) Size | 7/8 in |
| Weight | 42.0 LB |
| EAN or UPC | 887726174822 |

