- Size SM16A Parallel Reducer
- 3.37:1 Ratio
- 140TC Frame
- 7/8" C-Face Quilled Input
- 3/4" Parallel Shaft Output
| Output RPM @ 1750 rpm Input | 519 rpm |
| Ratio | 3.37:1 |
| Frame | 140TC |
| Output (Shaft or Bore) Size | 3/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 4 x 6 |
| Output Configuration | Parallel Shaft Output |
| Box Width | 7 in |
| Box Length | 5 1/16 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in |
| Input Configuration | C-Face Quilled |
| Unit Size | SM16A |
| Box Height | 7 7/8 in |
| Weight | 35.0 LB |
| EAN or UPC | 887726176055 |

