- Size DM28A Parallel Reducer
- 31.4:1 Ratio
- 210TC Frame
- 1 3/8" C-Face Quilled Input
- 2" Parallel Shaft Output
| Ratio | 31.4:1 |
| Frame | 210TC |
| Input Configuration | C-Face Quilled |
| Output Configuration | Parallel Shaft Output |
| Unit Size | DM28A |
| Base to Shaft Center Height w/Std. Base Kit | 6 1/2 in |
| Output (Shaft or Bore) Size | 2 in |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/4 x 9 1/2 |
| Box Height | 12 5/16 in |
| Box Width | 11 5/8 in |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Box Length | 10 13/16 in |
| Output RPM @ 1750 rpm Input | 56 rpm |
| Weight | 192.0 LB |
| EAN or UPC | 887726178424 |

