- Size TM28A Parallel Reducer
- 105.9:1 Ratio
- 210TC Frame
- 1 3/8" C-Face Quilled Input
- 2 3/4" Parallel Shaft Output
| Output (Shaft or Bore) Size | 2 3/4 in |
| Box Width | 13 in |
| Box Length | 15 1/2 in |
| Bolt Centers w/ Std. Base Kit (in) | 13 3/4 x 11 |
| Output RPM @ 1750 rpm Input | 16.5 rpm |
| Unit Size | TM28A |
| Ratio | 105.9:1 |
| Base to Shaft Center Height w/Std. Base Kit | 8 1/4 in |
| Input Configuration | C-Face Quilled |
| Box Height | 14 1/16 in |
| Frame | 210TC |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Output Configuration | Parallel Shaft Output |
| Weight | 340.0 LB |
| EAN or UPC | 887726178639 |

