- Size DM16A Parallel Reducer
- 6.2:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
- 1 1/8" Parallel Shaft Output
| Box Width | 8 in |
| Box Height | 8 7/16 in |
| Bolt Centers w/ Std. Base Kit (in) | 6 x 7 |
| Output RPM @ 1750 rpm Input | 282 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Configuration | C-Face Quilled |
| Frame | 56C |
| Base to Shaft Center Height w/Std. Base Kit | 4 1/2 in |
| Unit Size | DM16A |
| Ratio | 6.2:1 |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Box Length | 7 in |
| Output Configuration | Parallel Shaft Output |
| Weight | 56.0 LB |
| EAN or UPC | 887726178660 |

