- Size TM21A Parallel Reducer
- 86.5:1 Ratio
- 210TC Frame
- 1 3/8" C-Face Quilled Input
- 2" Parallel Shaft Output
| Base to Shaft Center Height w/Std. Base Kit | 6 5/8 in |
| Unit Size | TM21A |
| Ratio | 86.5:1 |
| Box Width | 11 in |
| Output (Shaft or Bore) Size | 2 in |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Output Configuration | Parallel Shaft Output |
| Bolt Centers w/ Std. Base Kit (in) | 10 5/8 x 9 3/4 |
| Box Height | 11 1/16 in |
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 20 rpm |
| Frame | 210TC |
| Box Length | 12 in |
| Weight | 180.0 LB |
| EAN or UPC | 887726178899 |

