- Size 5 Parallel Reducer
- 1 1/8" C-Face Quilled Input
- 1 3/8" Parallel Shaft Output
- 2.25:1 Ratio
- 180TC Frame
| Ratio | 2.25:1 |
| Bolt Centers w/ Std. Base Kit (in) | 7 7/16 x 10 3/4 |
| Input Configuration | C-Face Quilled |
| Frame | 180TC |
| Unit Size | 5 |
| Box Width | 12 1/4 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Output Configuration | Parallel Shaft Output |
| Output RPM @ 1750 rpm Input | 775 rpm |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Box Height | 12 1/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.3 in |
| Box Length | 8 11/16 in |
| Weight | 140.0 LB |
| EAN or UPC | 887726180243 |

