- Size H419
- 20:1 Ratio
- 210TC Frame
- Coupled C-Face Reducer w/Left Output Configuration
| Box Length | 12 7/8 in |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Output Configuration | Left |
| Bolt Centers w/ Std. Base Kit (in) | 10.5 in x 11 in |
| Output (Shaft or Bore) Size | 1 7/8 in |
| Box Width | 13 in |
| Input Configuration | C-Face Coupled |
| Box Height | 15 9/32 in |
| Unit Size | H419 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | N/A |
| Base to Shaft Center Height w/Vert. "J" Base Kit | N/A |
| Output RPM @ 1750 rpm Input | 87 rpm |
| Washdown Duty | No |
| Frame | 210TC |
| Ratio | 20:1 |
| Base to Shaft Center Height w/Std. Base Kit | 9 7/16 in |
| Weight | 235.0 LB |
| EAN or UPC | 887726130392 |

