- Size 3 Parallel Reducer
- 1" Shaft Input Input
- 1 1/4" Parallel Shaft Output
- 86.5:1 Ratio
- Frame
| Unit Size | 3 |
| Input Configuration | Shaft Input |
| Box Height | 8 3/4 in |
| Output RPM @ 1750 rpm Input | 20 rpm |
| Ratio | 86.5:1 |
| Input (Shaft or Bore) Size | 1 in |
| Output Configuration | Parallel Shaft Output |
| Box Length | 8 in |
| Frame | N/A |
| Bolt Centers w/ Std. Base Kit (in) | 7 x 7 1/8 |
| Base to Shaft Center Height w/Std. Base Kit | 5 3/8 in |
| Box Width | 8 1/4 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Weight | 70.0 LB |
| EAN or UPC | 887726248578 |

