- Series 1008 Taper Lock Bushing
- 25 mm Bore Size
| Type | Tapered Bushings |
| Tightening Torque | 53 lb-in |
| O.D. | 1.386 in |
| Bushing Series | 1008 |
| Bore Size | 25 mm |
| Set Screw Size | 1/4-20 x 1/2 |
| Bore Type | Finished Bore with a Keyway |
| Bushing Size | 1008 |
| Length Through Bore | 0.875 in |
| Material | Cast Iron |
| Bore Dia. | 25 mm |
| Bolt Circle Dia. | 1.328 in |
| Weight | 0.27 LB |
| EAN or UPC | 806372033291 |

