- EPDM Material
- 10 Coupling Size
applications
- Pumps
- Fans/Blowers
- Compressors
- Mixers
- Conveyors
- Aerators
- Agitators
| Overall Width | 3.438 in |
| Type | Coupling Sleeves |
| Torque | 2875 in. lbs. |
| Stiffness | 10980 in. lbs./rad |
| Parallel Misalignment [Max] | 0.025 in |
| RPM [Max] | 3600 |
| Material | EPDM |
| Angular Misalignment [Max] | 0.128 in |
| Misalignment | 1 degrees |
| Series | MD Flex E Elements |
| Coupling Size | 10 |
| Sleeve Construction | 2 Pieces |
| O.D. | 7.06 in |
| Weight | 3.2 LB |
| EAN or UPC | 8063721422522 |

