- Cast Iron Material
- 1108 Bushing Size
- 0.5 in Bore Diameter
| O.D. | 1.511 in |
| Set Screw Size | 1/4-20 x 1/2 |
| Bushing Size | 1108 |
| Bore Dia. | 0.5 in |
| Material | Cast Iron |
| Bore Type | Stock Plain Bore |
| Length Through Bore | 0.875 in |
| Bolt Circle Dia. | 1.453 in |
| Type | Tapered Bushings |
| Weight | 0.33 LB |
| EAN or UPC | 806372052032 |

