- EPDM Material
- 11 Coupling Size
applications
- Pumps
- Fans/Blowers
- Compressors
- Mixers
- Conveyors
- Aerators
- Agitators
| Stiffness | 17300 in. lbs./rad |
| Angular Misalignment [Max] | 0.151 in |
| Sleeve Construction | 2 Pieces |
| Material | EPDM |
| Overall Width | 4 in |
| O.D. | 8.18 in |
| Type | Coupling Sleeves |
| Series | MD Flex E Elements |
| RPM [Max] | 3600 |
| Coupling Size | 11 |
| Torque | 5890 in. lbs. |
| Misalignment | 1 degrees |
| Parallel Misalignment [Max] | 0.032 in |
| Weight | 5.1 LB |
| EAN or UPC | 8063721422690 |

