- Hytrel Material
- 11 Coupling Size
applications
- Pumps
- Fans/Blowers
- Compressors
- Mixers
- Conveyors
- Aerators
- Agitators
| Torque | 18000 in. lbs. |
| Series | MD Flex H Elements |
| Overall Width | 4 in |
| Parallel Misalignment [Max] | 0.032 in |
| Angular Misalignment [Max] | 0.151 in |
| Coupling Size | 11 |
| O.D. | 8.18 in |
| RPM [Max] | 3600 |
| Sleeve Construction | 1 Piece Unsplit |
| Stiffness | 125000 in. lbs./rad |
| Type | Coupling Sleeves |
| Misalignment | 1/4 degrees |
| Material | Hytrel |
| Weight | 4.5 LB |
| EAN or UPC | 8063721421396 |

