- Neoprene Material
- 11 Coupling Size
applications
- Pumps
- Fans/Blowers
- Compressors
- Mixers
- Conveyors
- Aerators
- Agitators
| Sleeve Construction | 2 Pieces |
| Coupling Size | 11 |
| RPM [Max] | 3600 |
| Series | MD Flex N Elements |
| O.D. | 8.18 in |
| Misalignment | 1 degrees |
| Parallel Misalignment [Max] | 0.022 in |
| Material | Neoprene |
| Torque | 5890 in. lbs. |
| Type | Coupling Sleeves |
| Stiffness | 17300 in. lbs./rad |
| Overall Width | 4 in |
| Angular Misalignment [Max] | 0.037 in |
| Weight | 5.1 LB |
| EAN or UPC | 8063721423758 |

