- EPDM Material
- 12 Coupling Size
applications
- Pumps
- Fans/Blowers
- Compressors
- Mixers
- Conveyors
- Aerators
- Agitators
| Coupling Size | 12 |
| Sleeve Construction | 2 Pieces |
| Torque | 9360 in. lbs. |
| Misalignment | 1 degrees |
| Series | MD Flex E Elements |
| Angular Misalignment [Max] | 0.175 in |
| Stiffness | 27500 in. lbs./rad |
| O.D. | 9.56 in |
| Type | Coupling Sleeves |
| RPM [Max] | 2800 |
| Material | EPDM |
| Parallel Misalignment [Max] | 0.032 in |
| Overall Width | 4.688 in |
| Weight | 8.1 LB |
| EAN or UPC | 8063721422768 |

