- Series 1310 Taper Lock Bushing
- 1.3125 in Bore Size
| Type | Tapered Bushings |
| Bolt Circle Dia. | 1.875 in |
| Set Screw Size | 3/8-16 x 5/8 |
| Bore Type | Finished Bore with a Keyway |
| O.D. | 2 in |
| Length Through Bore | 1 in |
| Bushing Size | 1310 |
| Tightening Torque | 176 lb-in |
| Material | Cast Iron |
| Bushing Series | 1310 |
| Bore Size | 1.3125 in |
| Bore Dia. | 1.313 in |
| Weight | 0.6 LB |
| EAN or UPC | 806372031839 |

