- Hytrel Material
- 13 Coupling Size
applications
- Pumps
- Fans/Blowers
- Compressors
- Mixers
- Conveyors
- Aerators
- Agitators
| Angular Misalignment [Max] | 0.195 in |
| Material | Hytrel |
| O.D. | 11.187 in |
| Type | Coupling Sleeves |
| Coupling Size | 13 |
| Series | MD Flex HS Elements |
| Misalignment | 1/4 degrees |
| Sleeve Construction | 2 Pieces |
| Parallel Misalignment [Max] | 0.04 in |
| Torque | 47268 in. lbs. |
| Stiffness | 368900 in. lbs./rad |
| RPM [Max] | 2400 |
| Overall Width | 5.5 in |
| Weight | 11.8 LB |
| EAN or UPC | 8063721421778 |

