- Hytrel Material
- 14 Coupling Size
applications
- Pumps
- Fans/Blowers
- Compressors
- Mixers
- Conveyors
- Aerators
- Agitators
| Parallel Misalignment [Max] | 0.045 in |
| Type | Coupling Sleeves |
| Angular Misalignment [Max] | 0.242 in |
| Material | Hytrel |
| RPM [Max] | 2200 |
| Misalignment | 1/4 degrees |
| O.D. | 13.093 in |
| Coupling Size | 14 |
| Series | MD Flex HS Elements |
| Torque | 72480 in. lbs. |
| Overall Width | 6.5 in |
| Sleeve Construction | 2 Pieces |
| Stiffness | 593250 in. lbs./rad |
| Weight | 19.3 LB |
| EAN or UPC | 8063721421846 |

