- Neoprene Material
- 14 Coupling Size
applications
- Pumps
- Fans/Blowers
- Compressors
- Mixers
- Conveyors
- Aerators
- Agitators
| Coupling Size | 14 |
| Torque | 23400 in. lbs. |
| RPM [Max] | 2200 |
| Angular Misalignment [Max] | 0.06 in |
| Type | Coupling Sleeves |
| Overall Width | 6.5 in |
| O.D. | 13.093 in |
| Parallel Misalignment [Max] | 0.035 in |
| Misalignment | 1 degrees |
| Sleeve Construction | 2 Pieces |
| Series | MD Flex N Elements |
| Material | Neoprene |
| Stiffness | 68755 in. lbs./rad |
| Weight | 21.1 LB |
| EAN or UPC | 8063721424052 |

